Shop All Puller Parts
Link Handles
Iron Rivet, 3/16" Dia., 1-3/4" L, PK4
Mfr # 64099
Zoro # G5765770
product price: $3.15
/pk 4, $0.79/ea
Sold in multiples of 5 for $15.75
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 3/4 in
- Material Iron
- Fits Brand Seymour, Structron
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 64099
- Zoro # G5765770
- Country of Origin United States
- Category Puller Parts
Dimensions
Overall Length | 1 3/4 in |
Details
Item | Rivet, 3/16" Dia. |
Material | Iron |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Description
Rivet, 3/16 In. Dia., Fits Brand Seymour, Structron, Material Iron, Overall Length 1 3/4 in, Impact Rated No, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Tubular Box Wrench, Offset, 1-1/4", 32mm (1240TOB)
- WERA Plain L Key, 4 mm Tip Size, 6 in Long, 3 in Short (05022608001)
- STEELMAN 3/4" Drive x 1" 6-Point Deep Impact Socket (79265)
- MORSE 1-5/16" Bi-Metal Hole Saw (MHS21)
- LINK HANDLES Fire Rake Handl, 60", Round Eye, Contractor (66681)
- LINK HANDLES Bent Spading Fork Handl, 30", Steel, D-Grip (66595)
- LINK HANDLES Iron Rivet, 3/16" Dia., 1-3/4" L, PK36 (64098)
- LINK HANDLES File Card, 8" L (64246GRA)
- LINK HANDLES Asphalt Rake, 72", Contractor (66649)
- LINK HANDLES Hollowback Shovel Handel, 48", Shoulder (66787)
- POSI LOCK 5/8"-14 Center Bolt for PT106/PT206 (10658)
- Link Handles Hand Tool Parts