Shop All Puller Parts
Link Handles
Iron Rivet, 3/16" Dia., 1-3/4" L, PK36
Mfr # 64098
Zoro # G5765789
original price:
$10.13
4% off
Sold in multiples of 2 for $19.30
$19.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Seymour, Structron
- Material Iron
- Overall Length 1 3/4 in
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Link Handles
- MFR # 64098
- Zoro # G5765789
- Country of Origin United States
- Category Puller Parts
Dimensions
Overall Length | 1 3/4 in |
Details
Item | Rivet, 3/16" Dia. |
Fits Brand | Seymour, Structron |
Material | Iron |
Impact Rated | No |
Description
Rivet, 3/16 In. Dia., Fits Brand Seymour, Structron, Material Iron, Overall Length 1 3/4 in, Impact Rated No, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Track Saw Blade, 0.087" Thick, Round Arbor (48-40-0627)
- HOUGEN 13MM X 25MM RotaLoc Plus Annular Cutter (17902)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #48 (C18101)
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216MBASD)
- LINK HANDLES Fire Rake Handl, 60", Round Eye, Contractor (66681)
- LINK HANDLES Bent Spading Fork Handl, 30", Steel, D-Grip (66595)
- LINK HANDLES Hollowback Shovel Handel, 48", Shoulder (66787)
- LINK HANDLES Asphalt Rake, 72", Contractor (66649)
- LINK HANDLES File Card, 8" L (64246GRA)
- POSI LOCK Center Bolt (10258)
- POSI LOCK T-Handle (11057)
- Link Handles Hand Tool Parts