Shop All Hammer Parts
Link Handles
Hollowback Shovel Handle, 54", Shoulder
Mfr # 66713
Zoro # G5762657
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 54 in
- Handle Type Bent Hollowback with Shoulder
- Head Material American Ash
- Type Contractor Grade
- Fits Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 66713
- Zoro # G5762657
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 54 in |
Details
Handle Type | Bent Hollowback with Shoulder |
Head Material | American Ash |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Hollowback Shovel Handle |
Description
Hollowback Shovel Handle, Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Ash, Handle Type Bent Hollowback with Shoulder, Overall Length 54 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3116)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-1/2" (MHS06I)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134224030)
- DEWALT 5"/ 6" Cutting & Tuckpointing Dust Shroud (DWE46100)
- LINK HANDLES Garden Hoe Handle, 60", Clear, Contractor (66627)
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65594GRA)
- LINK HANDLES Claw Hammer Handle, 16 oz., 14", Industrial (65382GRA)
- LINK HANDLES Sledge Handle, 24", Fire Finsh, Contractor (64563)
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Wax, Home (65714)
- LINK HANDLES Ball Pein Hammer Handle, 16-20 oz., 14" (65569GRA)
- LINK HANDLES Wheelbarrow Wedge, 24", Clear (66539GRA)
- Link Handles Hand Tool Parts