Shop All Hammer Parts
Link Handles
Hollowback Shovel Handle, 48", Shoulder
Mfr # 66705
Zoro # G5762666
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Handle Type Bent Hollowback with Shoulder
- Head Material American Ash
- Type Contractor Grade
- Fits Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 66705
- Zoro # G5762666
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 48 in |
Details
Handle Type | Bent Hollowback with Shoulder |
Head Material | American Ash |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Hollowback Shovel Handle |
Description
Hollowback Shovel Handle, Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Ash, Handle Type Bent Hollowback with Shoulder, Overall Length 48 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 14 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91761-11-06)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC #37 (C73465)
- KYOCERA Milling Insert, Square, SPG 422 TN60 Grade Uncoated Cermet (SPG422TN60)
- LENOX Hole Saw, Bi-Metal, Dia 2-5/8 (3004242L)
- LINK HANDLES Posthole Digger Handle, 96", Contractor (66763)
- LINK HANDLES Hatchet Handle, 16", Fire, Contractor (65285)
- LINK HANDLES Curved Grub, Hoe Handle, 36", No. 8 Eye (65117)
- LINK HANDLES Potato Hook Handle, 54", Clear (66827)
- LINK HANDLES Ball Pein Hammer Handle, 8-12 oz., 12" (65548GRA)
- LINK HANDLES Framing Hammer Handle, 18", Fire, Contractr (65905GRA)
- VAUGHAN Nail Hammer Handle, 13 In Hickory (61165)
- Link Handles Hand Tool Parts