Shop All Hammer Parts
Link Handles
Hollowback Shovel Handle, 46", Fiberglass
Mfr # 66770
Zoro # G5762480
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 46 in
- Handle Type Hollowback and Closed Back
- Head Material Fiberglass
- Fits Brand Seymour, Structron
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Link Handles
- MFR # 66770
- Zoro # G5762480
- Country of Origin China
- Category Hammer Parts
Dimensions
Overall Length | 46 in |
Details
Handle Type | Hollowback and Closed Back |
Head Material | Fiberglass |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Hollowback Shovel Handle |
Description
Hollowback Shovel Handle, Fits Brand Seymour, Structron, Head Material Fiberglass, Handle Type Hollowback and Closed Back, Overall Length 46 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL 9/64" Socket Key 150-6 (150-6)
- HOUGEN 1/2 X 1 in. 12,000-Series Annular Cutter Stack Cut (12116S)
- WILTON Work Positioner, Light Duty (344)
- DIABLO Ds0930Dgx Diamond Grit Reciprocating Blade, 9" (DS0930DGX)
- LINK HANDLES Posthole Digger Handle, 96", Contractor (66763)
- LINK HANDLES Sledge Handle, 36", Wax Finish, Industrial (64407GRA)
- LINK HANDLES Straight Grub, Hoe Handle, 36", No. 8 Eye (65121)
- LINK HANDLES Sledge Handle, 1 Wood, 2 Steel Wedges (64133GRA)
- LINK HANDLES Ball Pein Hammer Handle, 16-20 oz., 14" (65569GRA)
- LINK HANDLES Sledge Hammer Handle, 10-1/2", Fire (65994GRA)
- VAUGHAN REPELLENTACEMENT HANDLE BROWN 14in. (64142)
- Link Handles Hand Tool Parts