Shop All Hammer Parts
Link Handles
Hollowback Shovel Handle, 36", Shoulder
Mfr # 66823
Zoro # G5762298
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Handle Type Bent Hollowback with Shoulder
- Head Material American Ash
- Fits Brand Seymour, Structron
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 66823
- Zoro # G5762298
- Country of Origin China
- Category Hammer Parts
Dimensions
Overall Length | 36 in |
Details
Handle Type | Bent Hollowback with Shoulder |
Head Material | American Ash |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Material | Steel |
Item | Hollowback Shovel Handle, Bent |
Description
Hollowback Shovel Handle, Bent, Fits Brand Seymour, Structron, Material Steel, Head Material American Ash, Handle Type Bent Hollowback with Shoulder, Overall Length 36 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Coin Driver 1.8X13mm 150mm (169BP-1.8X13)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" DR 72T Long Handle Flex, Full polish (CMMT99426)
- EAGLE TAPTEK CUTTING TOOLS 63/64 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-063-I)
- ASTRO PNEUMATIC SLOT 1/4" - 1/8" COLLET REDUCER (AO200-283)
- LINK HANDLES Ball Pein Hammer Handle, 16-20 oz., 14" (65569GRA)
- LINK HANDLES Posthole Digger Handle, 96", Contractor (66763)
- LINK HANDLES Hammer Handle, 3-4 lb., 14", Fire, Contractr (65746GRA)
- LINK HANDLES Handle, D-Grip, PP (64085GRA)
- LINK HANDLES Brick Hammer Handle, 12", Contractor (65782GRA)
- LINK HANDLES Posthole Digger Handle, 48", Industrial (66744)
- VAUGHAN Ball Pein Hammer Handle, 14 In Hickory (62163)
- Link Handles Hand Tool Parts