Shop All Hammer Parts
Link Handles
Hollowback Shovel Handle, 27", Fiberglass
Mfr # 66776
Zoro # G5762465
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 27 in
- Handle Type D-Grip Hollowback and Closed Back
- Head Material Fiberglass
- Fits Brand Seymour, Structron
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 66776
- Zoro # G5762465
- Country of Origin China
- Category Hammer Parts
Dimensions
Overall Length | 27 in |
Details
Handle Type | D-Grip Hollowback and Closed Back |
Head Material | Fiberglass |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Hollowback Shovel Handle |
Description
Hollowback Shovel Handle, Fits Brand Seymour, Structron, Head Material Fiberglass, Handle Type D-Grip Hollowback and Closed Back, Overall Length 27 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC HARMONIC BALANCER PULLER SET (AO7846)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (18187-10)
- BOJO TOOLS Air Chisel Quick Disconnect Scraper, 90 degree (AHSQD-16-XNGL)
- DEWALT Drill Bit, 3/4 in. x 13 in., Carbide (01358-PWR)
- LINK HANDLES Wheelbarrow Handle, 54", 1-3/8" x 1-3/4" (66542GRA)
- LINK HANDLES Ball Pein Hammer Handle, 4-6 oz., 10" (65535GRA)
- LINK HANDLES Sledge Handle, Heavy Fiberglass/Epoxy, 36" (64657GRA)
- LINK HANDLES Socket Hoe Handle, 52", Chucked (66639)
- LINK HANDLES Axe Handle, 18", Fire, Contractor (64927)
- LINK HANDLES Handle, D-Grip, PP (64085GRA)
- LINK HANDLES Ball Pein Hammer Handle, 16-20 oz., 14" (65569GRA)
- Link Handles Hammer Parts