Shop All Shears, Pruners & Loppers
Link Handles
Hedge Shear Handle, 10", 21/32" Bore
Mfr # 66425
Zoro # G5763390
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Type Ferruled
- For Use With Hedge Shear
- Impact Rated No
- Handle Type Ferruled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Link Handles
- MFR # 66425
- Zoro # G5763390
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 10 in |
Overall Length (In.) | 10" |
Details
Type | Ferruled |
For Use With | Hedge Shear |
Impact Rated | No |
Item | Handle |
Handle Type | Ferruled |
Fits Brand | Seymour, Structron |
Description
Hedge Shear Handle, 21/32 In. Bore, Fits Brand Seymour, Structron, Handle Type Ferruled, Overall Length 10 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM Heavy Duty Plastic Watering Cans (10-12444)
- AP PRODUCTS AP Products 012-PSQ500 8 x 1-1/2 Pan Head Screw - #8 x 1.5", Black, Pack of 500 (012-PSQ500 BL 8 X 1- 1/2)
- KRAFT TOOL Asphalt Lute, Magnesium, 43 Tines, 9 ft. (GG842-9)
- US WEIGHT Umbrella Base, Bronze, 22 lbs (FUB22BZ)
- LINK HANDLES Handle Lopper Shear Wood 30 In (66428)
- CORONA TOOLS Corona 14' Telescoping Compound-Action Tree Pruner (TP 6870)
- CORONA TOOLS Shear Pruning Bypass 3/4In Cut (FS 4350)
- CORONA TOOLS Extendable Bypass Lopper (CO385905)
- NOTCH EQUIPMENT Notch Top Pad for Talon (39964)
- CORONA TOOLS Long Curved Snip, Stainless Steel (AG 4940SS)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20ST)
- Link Handles Lawn & Garden Tools