Shop All Hammer Parts
Link Handles
Heavy Cotton Hoe Handle, 60", Clear
Mfr # 66635
Zoro # G5762891
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Handle Type Heavy Cotton with Ferrule
- Head Material American Ash
- Type Contractor Grade
- Fits Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 66635
- Zoro # G5762891
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 60 in |
Details
Handle Type | Heavy Cotton with Ferrule |
Head Material | American Ash |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Heavy Cotton Hoe Handle, Clear Finish |
Description
Heavy Cotton Hoe Handle, Clear Finish, Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Ash, Handle Type Heavy Cotton with Ferrule, Overall Length 60 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (2691805)
- HPC HPC:11/pc Pick Tools (HPC-PIP-13)
- TECHNIKS Tapping Collet, 0.381 in. Shank, ER16 (05320-381)
- BONDHUS 8 Piece Metric T-Shape, Hex Key Set (BND13389)
- LINK HANDLES Sledge Handle, 1 Wood, 2 Steel Wedges (64133GRA)
- LINK HANDLES Hatchet Handle, 16", Fire, Contractor (65285)
- LINK HANDLES Closed Back Shovel Handle, 46.5", Shoulder (66728)
- LINK HANDLES Sledge Handle, 36", Sanded, Industrial (64403GRA)
- LINK HANDLES Hollowback Shovel Handle, 46", Fiberglass (66770)
- LINK HANDLES Link Handle 220-19 36 In. Railroad Pick Handle (6492052)
- BIG HORN 7 Piece Round Steel Wedges Set with Wood Piece For Hammer Handles (15107)
- Link Handles Hand Tool Parts