Shop All Hammer Parts
Link Handles
Hay Fork Handle, Straight, 54"
Mfr # 66561
Zoro # G5763147
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 54 in
- Handle Type Straight
- Head Material American Ash
- Type Contractor Grade
- Fits Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 66561
- Zoro # G5763147
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 54 in |
Details
Handle Type | Straight |
Head Material | American Ash |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Straight Hay Fork Handle |
Description
Straight Hay Fork Handle, Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Ash, Handle Type Straight, Overall Length 54 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Taper Shank Drill, 31/32, #3MT, Blk Oxide (5TVG5)
- DRILL AMERICA 1-1/2"-12 Carbon Steel Plug Hand Tap (DWTP1-1/2-12)
- ZORO SELECT C-Clip Magnet, Chrome, 20 Lb, 2.035 In Dia (3DYA1)
- BLACK & DECKER 10" Piranha Carbide Plus 32T Blade (77-740)
- LINK HANDLES Ball Pein Hammer Handle, 2 oz., 10" (65530GRA)
- LINK HANDLES Hollowback Shovel Handle, 48", Shoulder (66705)
- LINK HANDLES Hammer Handle, 16 in. , 20-24 Oz (65417)
- LINK HANDLES Bent Hay Fork Handle, 54" (66566)
- LINK HANDLES Ball Pein Hammer Handle, 24-28 oz., 16" (65586GRA)
- LINK HANDLES Wheelbarrow Handle, 60", 1-3/8" x 1-3/4" (66534GRA)
- VAUGHAN Sledgehammer Handle, 36 In Hickory (67363)
- Link Handles Hand Tool Parts