Shop All Hammer Parts
Link Handles
Hammer Handle, 3-4 lb., 16", Wax, Home
Mfr # 65714
Zoro # G5763689
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Head Material American Hickory
- Type Homeowner Grade
- Fits Brand Seymour, Structron
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Link Handles
- MFR # 65714
- Zoro # G5763689
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 16 in |
For Eye Opening Length | 1 in |
For Eye Opening Width | 3/4 in |
Details
Head Material | American Hickory |
Type | Homeowner Grade |
Fits Brand | Seymour, Structron |
Handle Material | Wood |
Impact Rated | No |
Item | Engineers Hammer Handle, 3-4 lb., Wax Finish |
For Eye Shape | Oval |
For Maximum Hammer Head Weight | 2 - 4 lbs |
Handle Attachment | Steel/Wood Wedge |
For Use With | Engineer Hammers |
For Minimum Head Weight | 3 lb |
Compatible with Brand | Seymour, Structron |
For Maximum Head Weight | 4 lb |
Grip Style | Plain |
Description
Engineers Hammer Handle, 3-4 lb., Wax Finish, Handle Material Wood, Overall Length 16 in, For Eye Shape Oval, For Eye Opening Width 3/4 in, For Eye Opening Length 1 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 4 lb, For Minimum Head Weight 3 lb, For Use With Engineer Hammers, Grip Style Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 15-304 Caster, 8" Solid Rubber Rigid (15-304)
- FLAMBEAU Black Protective Case, 20"L x 15"W x 8-1/2"D (50500F)
- IRWIN Bottom Tap 3/8-16Nc Cd (1791138)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1028R)
- LINK HANDLES Axe Handle, Fiberglass with Epoxy, 34" (64749)
- LINK HANDLES Hammer Handle, 14", Oval Eye, Industrial (65697GRA)
- LINK HANDLES Screw-On, File Handle, 6" (64231)
- LINK HANDLES Sledge Hammer Handle, 10-1/2", Wax, Indust (65993GRA)
- LINK HANDLES Hammer Handle Machinist 18In (65598)
- LINK HANDLES Closed Back Shovel Handle, 24", D-Grip (66816)
- LINK HANDLES Tamper Handle, 44", Sanded, Contractor (66547)
- Link Handles Hammer Parts