Shop All Hammer Parts
Link Handles
Hammer Handle, 3-4 lb., 16", Sanded, Indust
Mfr # 65710
Zoro # G5763716
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Head Material American Hickory
- Type Industrial Use
- Fits Brand Seymour, Structron
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 65710
- Zoro # G5763716
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 16 in |
For Eye Opening Length | 1 in |
For Eye Opening Width | 3/4 in |
Details
Head Material | American Hickory |
Type | Industrial Use |
Fits Brand | Seymour, Structron |
Handle Material | Wood |
Impact Rated | No |
Item | Engineers Hammer Handle, 3-4 lb., Sanded Finish |
Handle Attachment | Steel/Wood Wedge |
Grip Style | Plain |
For Eye Shape | Oval |
Compatible with Brand | Seymour, Structron |
For Maximum Head Weight | 4 lb |
For Minimum Head Weight | 3 lb |
For Use With | Engineer Hammers |
For Maximum Hammer Head Weight | 2 - 4 lbs |
Description
Engineers Hammer Handle, 3-4 lb., Sanded Finish, Handle Material Wood, Overall Length 16 in, For Eye Shape Oval, For Eye Opening Width 3/4 in, For Eye Opening Length 1 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 4 lb, For Minimum Head Weight 3 lb, For Use With Engineer Hammers, Grip Style Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT20X35-5PK)
- BOSCH Brush Set (2610908677)
- WALTER Walter - Insert Walter Cut Form GX (GX24-2E300N02-CF5 WSM33S)
- KLEIN TOOLS General Purpose Square Screwdriver #2 Round (666)
- LINK HANDLES Closed Back Shovel Handle, 24", D-Grip (66816)
- LINK HANDLES Sledge Handle, Heavy Fiberglass/Epoxy, 36" (64657GRA)
- LINK HANDLES Socket Hoe Handle, 52", Chucked (66639)
- LINK HANDLES Ditch Bank Blade Handle, 40", 4-Hole (65220)
- LINK HANDLES Hay Fork Handle, Straight, 54" (66561)
- LINK HANDLES Hammer Handle, 3-4 lb., 14", Wax, Industrial (65742GRA)
- OCHSENKOPF Spare Handle, Ash, 850mm (OX E-86 E-0850)
- Link Handles Hammer Parts