Shop All Hammer Parts
Link Handles
Hammer Handle, 3-4 lb., 14", Wax, Industrial
Mfr # 65742GRA
Zoro # G5763628
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Head Material American Hickory
- Type Industrial Use
- Fits Brand Seymour, Structron
- Includes (1) Steel Wedge, (1) Wood Wedge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Link Handles
- MFR # 65742GRA
- Zoro # G5763628
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 14 in |
For Eye Opening Width | 11/16 in |
For Eye Opening Length | 1 3/16 in |
Details
Head Material | American Hickory |
Type | Industrial Use |
Fits Brand | Seymour, Structron |
Includes | (1) Steel Wedge, (1) Wood Wedge |
Handle Material | Wood |
Impact Rated | No |
Item | Engineers Hammer Handle, 3-4 lb., Wax Finish |
For Minimum Head Weight | 2 lb |
Includes Wedges | Yes |
For Maximum Hammer Head Weight | 2 - 4 lbs |
Handle Attachment | Steel/Wood Wedge |
For Maximum Head Weight | 3 lb |
For Use With | Engineer or Blacksmith Hammers |
Compatible with Brand | Seymour, Structron |
Grip Style | Plain |
For Eye Shape | Flat Oval |
Description
The Seymour Midwest Link 65742GRA Hammer Handle, 3-4 lb., 14", Wax, Industrial is the perfect replacement handle for your hammer. You will be able to use it for years to come. The industrial use hammer handle has a length of 14 in. and is made of American hickory. The wax finish prevents corrosion and rusting. This replacement part fits the Seymour and Structron brands of hammers. Make sure you have this Seymour Midwest Link 65742GRA Hammer Handle, 3-4 lb., 14", Wax, Industrial on hand when you need it.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN833 50ENEK Toggle Latch (50ENEK)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/4-E (78600)
- 3M Air Orbital Sander, 1.8 lb, , 3/8 in (7100258800)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046MD)
- LINK HANDLES Tamper Handle, 42", Sanded, Contractor (66549GRA)
- LINK HANDLES Claw Hammer Handle, 20-22-24 oz., 16" (65419)
- LINK HANDLES Wedge, Steel, 1" x 1-1/16" (64147)
- LINK HANDLES Barn Scraper Handle, 60", Clear, Contractor (66808)
- LINK HANDLES Axe Handle, Fiberglass with Epoxy, 34" (64749)
- LINK HANDLES HANDLE HAMMR 12""ADZE EYE (65445)
- LINK HANDLES Sledge Handle, 36", Wax Finish, Industrial (64407GRA)
- Link Handles Hand Tool Parts