Shop All Hammer Parts
Link Handles
Hammer Handle, 3-4 lb., 14", Fire, Contractr
Mfr # 65746GRA
Zoro # G5763591
original price:
$11.19
9% off
new price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Head Material American Hickory
- Type Contractor Grade
- Fits Brand Seymour, Structron
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 65746GRA
- Zoro # G5763591
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 14 in |
For Eye Opening Length | 1 in |
For Eye Opening Width | 11/16 in |
Details
Head Material | American Hickory |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Handle Material | Wood |
Impact Rated | No |
Item | Engineers Hammer Handle, 3-4 lb., Fire Finish |
For Use With | Blacksmith Hammers |
Compatible with Brand | Seymour, Structron |
For Maximum Hammer Head Weight | 2 - 4 lbs |
For Minimum Head Weight | 2 lb |
For Eye Shape | Flat Oval |
Grip Style | Plain |
Handle Attachment | Steel/Wood Wedge |
For Maximum Head Weight | 3 lb |
Description
This Seymour Midwest Link 65746GRA Hammer Handle, 3-4 lb., 14", Fire is a contractor grade hammer handle that is perfect for handling your projects. The engineers hammer handle has an overall length of 14 in. and is made of American hickory. It has a head weight of 3-4 lbs. and fits the Seymour and Structron brands. This Seymour Midwest Link Engineers Hammer Handle, 3-4 lb., Fire Finish is the ideal tool to help you complete your project with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No25 (440-TX-25X)
- MILWAUKEE TOOL Driver Kit and Flood Light, 3000 RPM (2551-22, 2367-20)
- TITAN NUT DRIVER SAE 6pc SET (TL15222)
- MILWAUKEE TOOL Jaw Set for M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY (49-16-2660JS)
- LINK HANDLES Heavy Cotton Hoe Handle, 60", Clear (66635)
- LINK HANDLES Pick Handle, 36", Wax, Home (65035)
- LINK HANDLES Ditch Bank Blade Handle, 40", 4-Hole (65220)
- LINK HANDLES Ball Pein Hammer Handle, 8-12 oz., 12" (65544GRA)
- LINK HANDLES Sledge Handle, 36", Wax, Homeowner Grade (64412)
- LINK HANDLES Ball Pein Hammer Handle, 4-6 oz., 10" (65535GRA)
- LEATHERMAN Mut, Multi-Tool Carbon Scraper (930361)
- Link Handles Hand Tool Parts