Shop All Hammer Parts
Link Handles
Hammer Handle, 1.5-2.5 lb., 12", Fire
Mfr # 65768GRA
Zoro # G5763506
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Head Material American Hickory
- Type Contractor Grade
- Fits Brand Seymour, Structron
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Link Handles
- MFR # 65768GRA
- Zoro # G5763506
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 12 in |
For Eye Opening Length | 7/8 in |
For Eye Opening Width | 5/8 in |
Details
Head Material | American Hickory |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Handle Material | Wood |
Impact Rated | No |
Item | Engineers Hammer Handle, 1.5-2.5 lb., Fire Finish |
Grip Style | Plain |
For Maximum Head Weight | 2.5 lb |
For Use With | Engineer Hammers |
For Maximum Hammer Head Weight | 2 - 4 lbs |
For Minimum Head Weight | 1.5 lb |
Compatible with Brand | Seymour, Structron |
For Eye Shape | Oval |
Handle Attachment | Steel/Wood Wedge |
Description
Engineers Hammer Handle, 1.5-2.5 lb., Fire Finish, Handle Material Wood, Overall Length 12 in, For Eye Shape Oval, For Eye Opening Width 5/8 in, For Eye Opening Length 7/8 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 2.5 lb, For Minimum Head Weight 1.5 lb, For Use With Engineer Hammers, Grip Style Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY FATMAX® Flush Cut Pull Saw (20-331)
- DAVIES Fluted Knob, 3/8-16 Thread Size, 1.59"L, Tap, GP Phenolic (4103HJ)
- VAUGHAN Nail Pullers, Nail Puller, 11-1/2 In. L (NP12DE)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- LINK HANDLES Adze Handle, 34", Wax, Industrial (65130)
- LINK HANDLES Grub Hoe Handle, 40", No. 9 Eye (65119)
- LINK HANDLES Claw Hammer Handle, 13 oz., 13", Industrial (65435)
- LINK HANDLES Spading Fork Handle, Bent, 54", Clear (66806)
- LINK HANDLES Closed Back Shovel Handle, 44-1/2" (66798)
- LINK HANDLES Hammer Handle, 3-4 lb., 14", Wax, Contractor (65743GRA)
- LINK HANDLES Ball Pein Hammer Handle, 8-12 oz., 12" (65548GRA)
- Link Handles Hand Tool Parts