Shop All Hammer Parts
Link Handles
Hammer Handle, 14", Oval Eye, Industrial
Mfr # 65697GRA
Zoro # G5763731
original price:
$11.29
9% off
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Head Material American Hickory
- Type Industrial Use
- Fits Brand Seymour, Structron
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Link Handles
- MFR # 65697GRA
- Zoro # G5763731
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 14 in |
For Eye Opening Width | 5/8 in |
For Eye Opening Length | 7/8 in |
Details
Head Material | American Hickory |
Type | Industrial Use |
Fits Brand | Seymour, Structron |
Handle Material | Wood |
Impact Rated | No |
Item | Engineers Hammer Handle, Oval Eye |
For Eye Shape | Oval |
For Minimum Head Weight | 1.5 lb |
For Maximum Head Weight | 2.5 lb |
For Maximum Hammer Head Weight | 2 - 4 lbs |
For Use With | Engineer Hammers |
Compatible with Brand | Seymour, Structron |
Handle Attachment | Steel/Wood Wedge |
Grip Style | Plain |
Description
If you are looking for a hammer handle that will help you get the job done, this Seymour Midwest Link 65697GRA Hammer Handle is the one to choose. The industrial grade hickory handle has an overall length of 14 in. and fits both Seymour and Structron brand hammers. It is designed with an oval eye which makes it easier to replace broken handles. This hammer handle also features a classic, flat side wedge design which provides superior balance and control when striking objects. With its durable construction, this Seymour Midwest Link Hammer Handle will make your next project go smoothly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1-1/2" Drive 6 Point Deep Metric (849-56MM)
- DIABLO 3/4"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1130)
- PROTO 550S Series Top Chest, 12 Drawer, Red, Steel, 50 in W x 25-1/4 in D x 27 in H (J555027-12RD)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-SS7113)
- LINK HANDLES Fork Handle, Heavy Duty, 30", SS, D-Grip (66592)
- LINK HANDLES Hollowback Shovel Handle, 46", Fiberglass (66770)
- LINK HANDLES Ball Pein Hammer Handle, 8-12 oz., 12" (65548GRA)
- LINK HANDLES Hammer Handle, 14", Oval Eye, Contractor (65701)
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65592GRA)
- LINK HANDLES Sledge Handle, 36", Sanded, Industrial (64403GRA)
- LINK HANDLES Hammer Handle, 16 in. , 20-24 Oz (65417)
- Link Handles Hand Tool Parts