Shop All Hammer Parts
Link Handles
Hammer Handle, 14", Fiberglass with Epoxy
Mfr # 65725GRA
Zoro # G5763655
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Head Material Fiberglass
- Fits Brand Seymour, Structron
- Handle Material Fiberglass
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 65725GRA
- Zoro # G5763655
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 14 in |
For Eye Opening Width | 3/4 in |
For Eye Opening Length | 1 in |
Details
Head Material | Fiberglass |
Fits Brand | Seymour, Structron |
Handle Material | Fiberglass |
Impact Rated | No |
Item | Engineers Hammer Handle, Epoxy |
Grip Style | Cushioned |
For Minimum Head Weight | 4 lb |
For Use With | Engineer or Blacksmith Hammers |
For Eye Shape | Oval |
Compatible with Series | S500 Industrial(TM) |
For Maximum Hammer Head Weight | 2 - 4 lbs |
Compatible with Brand | Seymour, Structron |
For Maximum Head Weight | 2 lb |
Handle Attachment | Epoxy |
Description
Engineers Hammer Handle, Epoxy, Handle Material Fiberglass, Overall Length 14 in, For Eye Shape Oval, For Eye Opening Width 3/4 in, For Eye Opening Length 1 in, Compatible with Brand Seymour, Structron, Handle Attachment Epoxy, For Maximum Head Weight 2 lb, For Minimum Head Weight 4 lb, Compatible with Series S500 Industrial(TM), For Use With Engineer or Blacksmith Hammers, Grip Style Cushioned
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Die Grinder, Var Spd, 8.5 A, 3 In (GE950 G Plus)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX88)
- DUSTLESS TECHNOLOGIES Dustless Pro Hose Kit, 1.5"x 25 Ft. (H0946)
- CAPRI TOOLS 3/8 in Drive 10 mm Hex Bit Socket (3-0541)
- LINK HANDLES Ball Pein Hammer Handle, 8-12 oz., 12" (65539GRA)
- LINK HANDLES Axe Curved Grip Handle, 32", Fire (64894GRA)
- LINK HANDLES Sledge Handle, 36", Wax Finish, Industrial (64645GRA)
- LINK HANDLES Wheelbarrow Handle, 54", 1-3/8" x 1-3/4" (66542GRA)
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65598GRA)
- LINK HANDLES Hollowback Shovel Handle, 48", Shoulder (66705)
- VAUGHAN REPELLENTACEMENT HANDLE BROWN 14in. (64142)
- Link Handles Hand Tool Parts