Shop All Hammer Parts
Link Handles
Grub Hoe Handle, 40", No. 9 Eye
Mfr # 65119
Zoro # G5764580
original price:
$31.15
5% off
new price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 40 in
- Handle Type Small Eye Grub
- Head Material American Hickory
- Type Contractor Grade
- Fits Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 65119
- Zoro # G5764580
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 40 in |
Details
Handle Type | Small Eye Grub |
Head Material | American Hickory |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Grub Hoe Handle, No. 9 Eye |
Description
Grub Hoe Handle, No. 9 Eye, Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Hickory, Handle Type Small Eye Grub, Overall Length 40 in, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 114-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (439182)
- CRESCENT WISS 9-3/4" 5-Blade Hand Crimper (WC5SN)
- 5S SUPPLIES Tool Box Foam 16.625 in x 22.25 in - 1/2 Thick Black (TBF-1622 -BLK)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA1)
- LINK HANDLES Sledge Handle, 36", Wax Finish, Industrial (64645GRA)
- LINK HANDLES Axe Handle, Fiberglass with Epoxy, 34" (64749)
- LINK HANDLES Handle, D-Grip, PP (64085GRA)
- LINK HANDLES Ball Pein Hammer Handle, 2 oz., 10" (65530GRA)
- LINK HANDLES Wedge, Steel, 3, 1/2" x 1-1/16" (64145)
- LINK HANDLES Wood Pick/Mattock Handle, 36", Hickory (63025GRA)
- MARTIN TOOLS SPROCKET & GEAR HAMMER DINGING WD (MT161G)
- Link Handles Hammer Parts