Shop All Hammer Parts
Link Handles
Garden Pick Handle, 36", Fiberglass
Mfr # 65057
Zoro # G5764635
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Head Material Fiberglass
- Fits Brand Seymour, Structron
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Link Handles
- MFR # 65057
- Zoro # G5764635
- Country of Origin China
- Category Hammer Parts
Dimensions
Overall Length | 36 in |
Details
Head Material | Fiberglass |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Garden Pick Handle |
Description
Garden Pick Handle, Fits Brand Seymour, Structron, Head Material Fiberglass, Overall Length 36 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Collet, ER32, 3/16in (4500560)
- WESTWARD 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YT20)
- MORTON Steel Revolving Handle, Chrome Plate Finish, M12 x 1.75 Thread, 85mm Handle Length (RH-28)
- DEWALT Insert Bit, 1/4In, Square Recess, #2, 1In (50 Pack) (DWA1SQ2IRB)
- LINK HANDLES Sledge Handle, Heavy Fiberglass/Epoxy, 36" (64657GRA)
- LINK HANDLES Closed Back Shovel Handle, 24", Shoulder (66722)
- LINK HANDLES Sledge Handle, 32", Wax Finish, Homeowner (64538GRA)
- LINK HANDLES Ball Pein Hammer Handle, 4-6 oz., 10" (65535GRA)
- LINK HANDLES Hollowback Shovel Handle, 27", Fiberglass (66776)
- LINK HANDLES Sledge Handle, 1 Wood, 2 Steel Wedges (64133GRA)
- LINK HANDLES Long Ferrule, File Handle, 5" x 1-5/16" (64225)
- Link Handles Hammer Parts