Shop All Puller Parts
Link Handles
Garden Mattock Hndle, 36", Fire, Contractor
Mfr # 64762
Zoro # G5764958
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Double Bit
- Fits Brand Seymour, Structron
- Impact Rated No
- Head Material American Hickory
- Type Contractor Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Link Handles
- MFR # 64762
- Zoro # G5764958
- Country of Origin United States
- Category Puller Parts
Dimensions
Overall Length | 36 in |
Details
Item | Garden Mattock Handle, Fire Finish |
Handle Type | Double Bit |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Head Material | American Hickory |
Type | Contractor Grade |
Description
Garden Mattock Handle, Fire Finish, Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Hickory, Handle Type Double Bit, Overall Length 36 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 1 1/4-20X35 Zinc, Black Satin, Comp: Steel (K0116.1A21X35)
- QIC TOOLS 12in Glue Line Rip Saw Blades 1in Bore (CS4.12.1.36)
- LENOX Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (1770655)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.25 In Bore, 0.625 In Cut (GT062Q-10)
- LINK HANDLES Fire Rake Handl, 60", Round Eye, Contractor (66681)
- LINK HANDLES Bent Spading Fork Handl, 30", Steel, D-Grip (66595)
- LINK HANDLES File Card, 8" L (64246GRA)
- LINK HANDLES Hollowback Shovel Handel, 48", Shoulder (66787)
- LINK HANDLES Asphalt Rake, 72", Contractor (66649)
- LINK HANDLES Iron Rivet, 3/16" Dia., 1-3/4" L, PK36 (64098)
- OTC Puller Axle Rear Toyota (09521-25011-01)
- Link Handles Hand Tool Parts