Shop All Hammer Parts
Link Handles
Framing Hammer Handle, 18", Fire, Contractr
Mfr # 65905GRA
Zoro # G5763445
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Handle Type Curved California
- Head Material American Hickory
- Type Contractor Grade
- Fits Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 65905GRA
- Zoro # G5763445
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 18 in |
For Eye Opening Length | 1 11/16 in |
For Eye Opening Width | 11/16 in |
Details
Handle Type | Curved California |
Head Material | American Hickory |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Handle Material | Wood |
Impact Rated | No |
Item | Framing Hammer Handle, Fire Finish |
Compatible with Brand | Seymour, Structron |
For Maximum Head Weight | 25 oz |
For Eye Shape | Oval |
For Maximum Hammer Head Weight | Less than 2 lbs |
For Use With | Curved California Framing Hammers |
Handle Attachment | Wood Wedge |
For Minimum Head Weight | 25 oz |
Grip Style | Plain |
Description
The Seymour Midwest Link 65905GRA 18" Curved California Contractor Grade Framing Hammer Handle is a must-have for contractors. It has a curved handle and a tough, American hickory head. The heavy duty contractor grade hammer handle has an overall length of 18 in. It also features a curved California handle that provides greater comfort and control while you work. This product fits brands such as Seymour and Structron. With the Seymour Midwest Link 65905GRA 18" Curved California Contractor Grade Framing Hammer Handle, you will be able to work with ease and confidence on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2" Drive, 16" Breaker Bar, SuperKrome Plating (41652)
- DORIAN Knurling Tool, Revolving, 6 1/4 In OAL (3SHKT-100-M)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 5/64 (C18001)
- DEWALT 1-1/8 in. SDS Plus Rotary Hammer Kit (D25333K)
- LINK HANDLES Adze Handle, 34", Wax, Industrial (65130)
- LINK HANDLES Hammer Handle, 14", Oval Eye, Contractor (65701)
- LINK HANDLES Sledge Handle, 36", Fire Finish, Contractor (64441GRA)
- LINK HANDLES Walking Plow Handle, 56", Red Oak (64205)
- LINK HANDLES Tamper Handle, 42", 2" Slot, Sanded (66555)
- LINK HANDLES Wedge, Steel, 3, 1/2" x 1-1/16" (64145)
- VAUGHAN 16 Oval Eye Handle (63403)
- Link Handles Hammer Parts