Shop All Hammer Parts
Link Handles
Framing Hammer Handle, 18", Fire, Contractr
Mfr # 65902
Zoro # G5763451
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Handle Type Straight California
- Head Material American Hickory
- Type Contractor Grade
- Fits Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Link Handles
- MFR # 65902
- Zoro # G5763451
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 18 in |
For Eye Opening Length | 1 11/16 in |
For Eye Opening Width | 11/16 in |
Details
Handle Type | Straight California |
Head Material | American Hickory |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Handle Material | Wood |
Impact Rated | No |
Item | Framing Hammer Handle, Fire Finish |
For Minimum Head Weight | 23 oz |
For Eye Shape | Flat Oval |
Grip Style | Plain |
For Use With | Straight California Framing Hammers |
For Maximum Head Weight | 23 oz |
Compatible with Brand | Seymour, Structron |
Handle Attachment | Wood Wedge |
Description
Framing Hammer Handle, Fire Finish, Handle Material Wood, Overall Length 18 in, For Eye Shape Flat Oval, For Eye Opening Width 11/16 in, For Eye Opening Length 1 11/16 in, Compatible with Brand Seymour, Structron, Handle Attachment Wood Wedge, For Maximum Head Weight 23 oz, For Minimum Head Weight 23 oz, For Use With Straight California Framing Hammers, Grip Style Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Locking C-Clamp, 11", 3-3/8Cap, 2-1/4Throat (2FDD2)
- HOUGEN 5/8 in. X 1 in. Copperhead Carbide Tip Annular Cutter (18120)
- MARTIN TOOLS Pick Finishing Hammer (169G)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 14.0x1.25mm (95620)
- LINK HANDLES Bent Hollowback Shovel Handle, 48" (66704)
- LINK HANDLES Heavy Cotton Hoe Handle, 60", Clear (66635)
- LINK HANDLES Sledge Handle, 24", Sanded, Industrial (64558GRA)
- LINK HANDLES Claw Hammer Handle, 16 oz., 14", Industrial (65382GRA)
- LINK HANDLES Adze Handle, 34", Wax, Industrial (65130)
- LINK HANDLES Long Ferrule File Handle, 5-1/2"x1-7/16" (64227)
- LINK HANDLES Sledge Handle, Heavy Fiberglass/Epoxy, 36" (64657GRA)
- Link Handles Hand Tool Parts