Shop All Hammer Parts
Link Handles
Fork Handle, Heavy Duty, 36", Steel, D-Grip
Mfr # 66601
Zoro # G5763007
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Handle Type Bent, D-Grip
- Fits Brand Seymour, Structron
- Impact Rated No
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 66601
- Zoro # G5763007
- Country of Origin China
- Category Hammer Parts
Dimensions
Overall Length | 36 in |
Details
Handle Type | Bent, D-Grip |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Material | Steel |
Item | Manure Fork Handle, Heavy Duty |
Description
Manure Fork Handle, Heavy Duty, Fits Brand Seymour, Structron, Material Steel, Handle Type Bent, D-Grip, Overall Length 36 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Hammer Tack 5 Oz Magnetized 11" Length (72280)
- KIPP Parallel Key DIN6885, Form:A, B=8, L=40, H=7, Steel 1.1192 (K0696.08X40)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0750 P16, 7 in L, High Speed Steel, - Insert Shape (SIR 0750 P16)
- WESTWARD Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT5)
- LINK HANDLES Wedge, Steel, 5/16" x 13/16" (64144)
- LINK HANDLES Link Handle 220-19 36 In. Railroad Pick Handle (6492052)
- LINK HANDLES Handle, D-Grip, PP (64085GRA)
- LINK HANDLES Fork Handle, Heavy Duty, 30", SS, D-Grip (66592)
- LINK HANDLES Ball Pein Hammer Handle, 16-20 oz., 14" (65562GRA)
- LINK HANDLES Claw Hammer Handle, 20-22-24 oz., 16" (65419)
- MILWAUKEE TOOL M12 600 MCM Cable Cutter Blade, Steel (48-44-0410)
- Link Handles Hand Tool Parts