Shop All Hammer Parts
Link Handles
Fork Handle, Heavy Duty, 32", Steel, D-Grip
Mfr # 66600
Zoro # G5763016
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 32 in
- Handle Type Bent, D-Grip
- Fits Brand Seymour, Structron
- Impact Rated No
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 66600
- Zoro # G5763016
- Country of Origin China
- Category Hammer Parts
Dimensions
Overall Length | 32 in |
Details
Handle Type | Bent, D-Grip |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Material | Steel |
Item | Manure Fork Handle, Heavy Duty |
Description
Manure Fork Handle, Heavy Duty, Fits Brand Seymour, Structron, Material Steel, Handle Type Bent, D-Grip, Overall Length 32 in, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Saw Keyhole Drywall 6In Duragr (311013L)
- YANKEE Chucking Reamer, 0.4365 In., 6 Flute, HSS (333-0.4365)
- DIABLO Steel Demon Carbide Recip Blades M, PK10, 10 PK (DS0910CF10)
- KAPRO 105 Topgrade 24" Gradient Box Level w/Slope Measurements (105-24)
- LINK HANDLES Closed Back Shovel Handle, 44-1/2" (66798)
- LINK HANDLES Curved Grub, Hoe Handle, 36", No. 8 Eye (65117)
- LINK HANDLES Tamper Handle, 48", 2" Slot, Sanded (66554GRA)
- LINK HANDLES Dig-Ezy Handle, 54", Clear (66689)
- LINK HANDLES Wheelbarrow Handle, 60", 1-3/8" x 1-3/4" (66534GRA)
- LINK HANDLES Axe Handle, 18", Wax, Contractor (64926)
- LINK HANDLES Axe Curved Grip Handle, 32", Fire (64894GRA)
- Link Handles Hand Tool Parts