Shop All Puller Parts
Link Handles
Fire Rake Handl, 60", Round Eye, Contractor
Mfr # 66681
Zoro # G5762745
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Seymour, Structron
- Type Industrial Grade
- Impact Rated No
- Head Material American Ash
- Overall Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 66681
- Zoro # G5762745
- Country of Origin United States
- Category Puller Parts
Dimensions
Overall Length | 60 in |
Details
Item | Fire Rake Handle, Round Eye |
Fits Brand | Seymour, Structron |
Type | Industrial Grade |
Impact Rated | No |
Head Material | American Ash |
Description
Fire Rake Handle, Round Eye, Fits Brand Seymour, Structron, Type Industrial Grade, Head Material American Ash, Overall Length 60 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILBAR Retaining Ring Pliers, 5-1/2In, Internal (1R)
- VEGA Eye Lag Driver x 2-11/16 (168ELSD)
- PROTO 1/2 in Drive, 19/32" 6 pt SAE Socket, 6 Points (J5419H)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2" x 6" (HMW.2)
- LINK HANDLES Asphalt Rake, 72", Contractor (66649)
- LINK HANDLES File Card, 8" L (64246GRA)
- LINK HANDLES Hollowback Shovel Handel, 48", Shoulder (66787)
- LINK HANDLES Iron Rivet, 3/16" Dia., 1-3/4" L, PK36 (64098)
- LINK HANDLES Bent Spading Fork Handl, 30", Steel, D-Grip (66595)
- POSI LOCK Jaw Head Assembly (21055)
- POSI LOCK Transmission Jaw (10654T)
- Link Handles Puller Parts