Shop All Hammer Parts
Link Handles
Drain Cleaner Handle, All Sizes, 72"
Mfr # 66430
Zoro # G5763357
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 72 in
- Handle Type All Size Drain Cleaners
- Fits Brand Seymour, Structron
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 66430
- Zoro # G5763357
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 72 in |
Details
Handle Type | All Size Drain Cleaners |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Drain Cleaner Handle, All Sizes |
Description
Drain Cleaner Handle, All Sizes, Fits Brand Seymour, Structron, Handle Type All Size Drain Cleaners, Overall Length 72 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIPER Endmill, 4 FL, 1, End Mill Style: Square (16879)
- IRWIN MEDIUM DTY BAR CLAMP 12"" (223112)
- GREENLEE Hole Saw Kit, 4-1/2 in Dia, Variable Pitch (835)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.330" Tip L (LBR-SS3116)
- LINK HANDLES Axe Handle, 18", Wax, Contractor (64926)
- LINK HANDLES Hammer Handle Machinist 18In (65598)
- LINK HANDLES Ball Pein Hammer Handle, 8-12 oz., 12" (65548GRA)
- LINK HANDLES Screw-On, File Handle, 6" (64231)
- LINK HANDLES Fork Handle, Heavy Duty, 32", Steel, D-Grip (66599)
- LINK HANDLES Tamper Handle, 42", 2" Slot, Sanded (66555)
- LINK HANDLES HANDLE HAMMR 12""ADZE EYE (65445)
- Link Handles Hand Tool Parts