Shop All Hammer Parts
Link Handles
Double Bit, Split Handle, 36", Industrial
Mfr # 64765
Zoro # G5764930
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Handle Type Straight, Double Bit
- Head Material American Hickory
- Type Industrial Use
- Fits Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 64765
- Zoro # G5764930
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 36 in |
Details
Handle Type | Straight, Double Bit |
Head Material | American Hickory |
Type | Industrial Use |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Double Bit Split Handle, Wax Finish |
Description
Double Bit Split Handle, Wax Finish, Fits Brand Seymour, Structron, Type Industrial Use, Head Material American Hickory, Handle Type Straight, Double Bit, Overall Length 36 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN451.1-25-25-5/16X18-55 Rubber Bumper Stainless, Threaded Studs (451.1-25-25-5/16-55)
- PROTO 3/8" Drive Hex Bit Set, SAE, Metric, 13 pcs (J4902A)
- CMT Dowel Drill, Rght, 7/32" dia., 70mm L (311.055.11)
- WESTWARD Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (5PXH2)
- LINK HANDLES Potato Hook Handle, 48", Clear (66826)
- LINK HANDLES Hammer Handle, 3-4 lb., 18", Fire, Contractr (65737GRA)
- LINK HANDLES Ball Pein Hammer Handle, 2 oz., 10" (65530GRA)
- LINK HANDLES Closed Back Shovel Handle, 24", Shoulder (66722)
- LINK HANDLES Heavy Sledge Handle, 36", Wax, Industrial (64659GRA)
- LINK HANDLES Sledge Handle, 30", Wax Finish, Homeowner (64549)
- HALDER SUPERCRAFT Hammer Handle, Mallet, Hickory, 10-1/2 in (3566.06)
- Link Handles Hammer Parts