Shop All Hammer Parts
Link Handles
Ditch Bank Blade Handle, 40", 4-Hole
Mfr # 65220
Zoro # G5764495
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 40 in
- Head Material American Hickory
- Type Contractor Grade
- Fits Brand Seymour, Structron
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Link Handles
- MFR # 65220
- Zoro # G5764495
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 40 in |
Details
Head Material | American Hickory |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Ditch Bank Blade Handle, 4-Hole |
Description
Ditch Bank Blade Handle, 4-Hole, Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Hickory, Overall Length 40 in, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 13 ft. 3" L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035R14M42-13' 3)
- MILTON INDUSTRIES Lever Rubber Tip Blow Gun, w/Bent Tip (MILS154)
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JC1416RF)
- KO-KEN Renewal Kit (6749RK)
- LINK HANDLES Brick Hammer Handle, 12", Contractor (65782GRA)
- LINK HANDLES Claw Hammer Handle, 16 oz., 14" (65392)
- LINK HANDLES Extra Heavy Sledge Handle, 36", Fire (64662GRA)
- LINK HANDLES Axe Handle, Boys Single Bit, 28", Wax, Home (64914)
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65594GRA)
- LINK HANDLES Closed Back Shovel Handle, 44-1/2" (66798)
- LINK HANDLES Miners Axe Handle, 27", Fire, Contractor (64939)
- Link Handles Hand Tool Parts