Shop All Hammer Parts
Link Handles
Curved Grip Handle, 36", Sanded, Industrial
Mfr # 64698
Zoro # G5765116
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Handle Type Single Bit, Curved Grip
- Head Material American Hickory
- Type Industrial Use
- Fits Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 64698
- Zoro # G5765116
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 36 in |
Details
Handle Type | Single Bit, Curved Grip |
Head Material | American Hickory |
Type | Industrial Use |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Curved Grip Handle, Sanded Finish |
Description
Curved Grip Handle, Sanded Finish, Fits Brand Seymour, Structron, Type Industrial Use, Head Material American Hickory, Handle Type Single Bit, Curved Grip, Overall Length 36 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0914BF200)
- GREAT NECK 8' Midget Cutter (BC8)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lgth Drill Cleveland 3780 Steam Oxide HSS-CO 8% Let-F (C15958)
- EREM 5 1/4In Cutter Diagonal (E147A)
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65598GRA)
- LINK HANDLES Spading Fork Handle, Bent, 54", Clear (66806)
- LINK HANDLES Hammer Handle, 14", Fiberglass with Epoxy (65725GRA)
- LINK HANDLES Tamper Handle, 42", Sanded, Contractor (66549GRA)
- LINK HANDLES Hatchet Handle, 14", Fire, Contractor (65278)
- LINK HANDLES Curved Grip Handle, 36", Fire, Contractor (64709)
- LINK HANDLES Axe Handle, 28", Wax, Home (64945)
- Link Handles Hand Tool Parts