Shop All Hammer Parts
Link Handles
Closed Back Shovel Handle, 24", Shoulder
Mfr # 66722
Zoro # G5762620
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 24 in
- Handle Type Closed Back Solid Socket with Shoulder
- Head Material American Ash
- Fits Brand Seymour, Structron
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 66722
- Zoro # G5762620
- Country of Origin China
- Category Hammer Parts
Dimensions
Overall Length | 24 in |
Details
Handle Type | Closed Back Solid Socket with Shoulder |
Head Material | American Ash |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Closed Back Shovel Handle |
Description
Closed Back Shovel Handle, Fits Brand Seymour, Structron, Head Material American Ash, Handle Type Closed Back Solid Socket with Shoulder, Overall Length 24 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Sledge Hammer #3 Handle 14in (083-10366)
- LYNDEX-NIKKEN Collet, 16C, 1/8in (160-008)
- WARNER 4" Paint‐Wall‐Floor Scraper, Threaded Handle (34690)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 15/16 (315161)
- LINK HANDLES Axe Handle, 1 Wood, 2 Steel Wedges (64136GRA)
- LINK HANDLES Closed Block Shovel Handle, 25.5" (66675GRA)
- LINK HANDLES Axe Handle, 36", Wax Finish, Homeowner (64740)
- LINK HANDLES Long Ferrule File Handle, 5-1/2"x1-7/16" (64227)
- LINK HANDLES Long Ferrule, File Handle, 5" x 1-5/16" (64225)
- LINK HANDLES Closed Back Shovel Handle, 30", D-Grip (66820)
- LINK HANDLES Wheelbarrow Handle, 54", 1-3/8" x 1-3/4" (66542GRA)
- Link Handles Hammer Parts