Shop All Hammer Parts
Link Handles
Closed Back Shovel Handle, 24", D-Grip
Mfr # 66816
Zoro # G5762325
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 24 in
- Handle Type Closed Back Solid Shank, D-Grip
- Head Material American Ash
- Fits Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Link Handles
- MFR # 66816
- Zoro # G5762325
- Country of Origin China
- Category Hammer Parts
Dimensions
Overall Length | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Handle Type | Closed Back Solid Shank, D-Grip |
Head Material | American Ash |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Material | Steel |
Item | Closed Back Shovel Handle |
Description
Closed Back Shovel Handle, Fits Brand Seymour, Structron, Material Steel, Head Material American Ash, Handle Type Closed Back Solid Shank, D-Grip, Overall Length 24 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap, Plug, 4 (1454)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size #30, List Num 550, Drill Point Angle 135 Deg, Cobalt (46700)
- HANSON 29 Piece Black and Gold Metal Index Drill Bit Set (3018005)
- PROTO Screw Extractor, 15/32 In. (J9525B)
- LINK HANDLES Wood Wedges, PK12 (64151)
- LINK HANDLES Hammer Handle Machinist 18In (65598)
- LINK HANDLES Barn Scraper Handle, 60", Clear, Contractor (66808)
- LINK HANDLES Sledge Handle, 30", Wax Finish, Homeowner (64549)
- LINK HANDLES Ball Pein Hammer Handle, 16-20 oz., 14" (65562GRA)
- LINK HANDLES Wood Pick/Mattock Handle, 36", Hickory (63025GRA)
- VAUGHAN & BUSHNELL 17" Curved Hamm Handle (65182)
- Link Handles Hammer Parts