Shop All Hammer Parts
Link Handles
Claw Hammer Handle, 28-32 oz., 18"
Mfr # 65430
Zoro # G5764048
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Head Material American Hickory
- Type Contractor Grade
- Fits Brand Seymour, Structron
- Includes (1) Steel Wedge, (1) Wood Wedge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 65430
- Zoro # G5764048
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 18 in |
For Eye Opening Width | 3/4 in |
For Eye Opening Length | 1 3/16 in |
Details
Head Material | American Hickory |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Includes | (1) Steel Wedge, (1) Wood Wedge |
Handle Material | Wood |
Impact Rated | No |
Item | Claw Hammer Handle, 28-32 oz. |
For Maximum Hammer Head Weight | 2 - 4 lbs |
Includes Wedges | Yes |
For Use With | Claw Hammers |
Grip Style | Plain |
For Minimum Head Weight | 28 oz |
For Maximum Head Weight | 2 lb |
Handle Attachment | Steel/Wood Wedge |
Compatible with Brand | Seymour, Structron |
For Eye Shape | Rectangle |
Description
Claw Hammer Handle, 28-32 oz., Handle Material Wood, Overall Length 18 in, For Eye Shape Rectangle, For Eye Opening Width 3/4 in, For Eye Opening Length 1 3/16 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 2 lb, For Minimum Head Weight 28 oz, For Use With Claw Hammers, Grip Style Plain, Includes (1) Steel Wedge, (1) Wood Wedge, Includes Wedges Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" Clay Spade SDS Max Shank (DW5848B)
- GREY PNEUMATIC SOC 17MM 1"D IMP HEX (4917M)
- ZEBRA SKIMMERS Replacement Belt, Poly, 12 in. (BP-12)
- SURTEK Long Nose Pliers 8 1000V (928V)
- LINK HANDLES Long Ferrule File Handle, 5-1/2"x1-7/16" (64227)
- LINK HANDLES Ball Pein Hammer Handle, 16-20 oz., 14" (65562GRA)
- LINK HANDLES Sledge Handle, 24", Fire Finsh, Contractor (64563)
- LINK HANDLES Axe Handle, Fiberglass with Epoxy, 34" (64749)
- LINK HANDLES Wheelbarrow Wedge, 24", Clear (66539GRA)
- LINK HANDLES Screw-On, File Handle, 10" (64236)
- LINK HANDLES Fork Handle, Heavy Duty, 36", Steel, D-Grip (66601)
- Link Handles Hammer Parts