Shop All Hammer Parts
Link Handles
Claw Hammer Handle, 20-22-24 oz., 16"
Mfr # 65419
Zoro # G5764090
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Head Material American Hickory
- Type Contractor Grade
- Fits Brand Seymour, Structron
- Includes (1) Steel Wedge, (1) Wood Wedge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Link Handles
- MFR # 65419
- Zoro # G5764090
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 16 in |
For Eye Opening Width | 5/8 in |
For Eye Opening Length | 1 1/16 in |
Details
Head Material | American Hickory |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Includes | (1) Steel Wedge, (1) Wood Wedge |
Handle Material | Wood |
Impact Rated | No |
Item | Claw Hammer Handle, 20-22-24 oz. |
Compatible with Brand | Seymour, Structron |
For Maximum Head Weight | 26 oz |
Grip Style | Plain |
For Use With | Claw Hammers |
Includes Wedges | Yes |
For Minimum Head Weight | 20 oz |
For Eye Shape | Rectangle |
Handle Attachment | Steel/Wood Wedge |
Description
Claw Hammer Handle, 20-22-24 oz., Handle Material Wood, Overall Length 16 in, For Eye Shape Rectangle, For Eye Opening Width 5/8 in, For Eye Opening Length 1 1/16 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 26 oz, For Minimum Head Weight 20 oz, For Use With Claw Hammers, Grip Style Plain, Includes (1) Steel Wedge, (1) Wood Wedge, Includes Wedges Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 8 in. Plastic Coated Tip College Forceps (TW-430)
- DEWALT Cordless Miter Saw Kit, 60V, 12" dia Blade (DCS781X1)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1214BF25)
- KRAFT TOOL Shaft Mixer w/2 Welded Wheels, 24 (DC304)
- LINK HANDLES Adze Handle, 34", Wax, Industrial (65130)
- LINK HANDLES Sledge Handle, 1 Wood, 2 Steel Wedges (64133GRA)
- LINK HANDLES Tamper Handle, 42", Sanded, Contractor (66549GRA)
- LINK HANDLES Potato Hook Handle, 54", Clear (66827)
- LINK HANDLES Hollowback Shovel Handle, 54", Shoulder (66713)
- LINK HANDLES Sledge Handle, 36", Wax Finish, Industrial (64645GRA)
- DALLUGE 18 In. Straight Hickory Framing Hammer Handle (03700)
- Link Handles Hand Tool Parts