Shop All Hammer Parts
Link Handles
Claw Hammer Handle, 20-22-24 oz., 16"
Mfr # 65417
Zoro # G5764109
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Head Material American Hickory
- Type Homeowner Grade
- Fits Brand Seymour, Structron
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 65417
- Zoro # G5764109
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 16 in |
For Eye Opening Length | 1 1/16 in |
For Eye Opening Width | 5/8 in |
Details
Head Material | American Hickory |
Type | Homeowner Grade |
Fits Brand | Seymour, Structron |
Handle Material | Wood |
Impact Rated | No |
Item | Claw Hammer Handle, 20-22-24 oz. |
Handle Attachment | Steel/Wood Wedge |
Compatible with Brand | Seymour, Structron |
For Maximum Head Weight | 24 oz |
For Use With | Claw Hammers |
For Minimum Head Weight | 20 oz |
Grip Style | Plain |
For Eye Shape | Rectangle |
Description
Claw Hammer Handle, 20-22-24 oz., Handle Material Wood, Overall Length 16 in, For Eye Shape Rectangle, For Eye Opening Width 5/8 in, For Eye Opening Length 1 1/16 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 24 oz, For Minimum Head Weight 20 oz, For Use With Claw Hammers, Grip Style Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #48 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP48)
- BON TOOL Bon 84-226 Garden Spade, 12" X 7 1/2", 48" Wood Handle (84-226)
- WESTWARD Alloy Steel Plug Tap, 1/4-28 UNF (CCT1060-28)
- CROWN TOOLS 2-1/2 Inch x 5 Inch Cabinet Scraper (Gooseneck, Rectangular & Curved) - Set of 3 (20188)
- LINK HANDLES Ball Pein Hammer Handle, 16-20 oz., 14" (65569GRA)
- LINK HANDLES Potato Hook Handle, 48", Clear (66826)
- LINK HANDLES Hammer Handle, 1 Wood, 2 Steel Wedges (64128GRA)
- LINK HANDLES Sledge Handle, 36", Wax Finish, Industrial (64407GRA)
- LINK HANDLES Level Head Rake Handle, 60", Clear (66664GRA)
- LINK HANDLES Ball Pein Hammer Handle, 4-6 oz., 10" (65535GRA)
- BIG HORN 21 Oz Axe Hickory Handle for 15142 (15143)
- Link Handles Hand Tool Parts