Shop All Handles, Frames and Braces
Link Handles
Broom Handle 60", 1-1/8" Dia., Tapered
Mfr # 66441GRA
Zoro # G5763339
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Handle Type Tapered to 3/4 in
- Impact Rated No
- Fits Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 66441GRA
- Zoro # G5763339
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 60" |
Overall Length | 60 in |
Details
Item | Broom Handle, 1-1/8" Dia., Tapered |
Handle Type | Tapered to 3/4 in |
Impact Rated | No |
Fits Brand | Seymour, Structron |
Description
Broom Handle, 1-1/8 In. Dia., Tapered, Fits Brand Seymour, Structron, Handle Type Tapered to 3/4 in, Overall Length 60 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL 96" Color Coded Handle, Gold, Anodized Aluminum (CC293SG)
- GOFER PARTS Replacement Squeegee Set - Urethane For Nilfisk/Advance 56104325 (GSQ2047UU2)
- XERO Walnut Scrub Pad (WALNUTPAD)
- MILWAUKEE TOOL M18 FUEL 12 Gallon Dual-Battery Wet/Dry Shop Vacuum Kit (0930-22HD)
- LINK HANDLES Broom Handle 54", 1-1/8" Dia., Tapered (66439)
- LINK HANDLES Broom Handle 60", 3/4" Acme Thread (66448GRA)
- PULEX Bucket Handle (SECC0023)
- MR LONG ARM POLES Mr LongArm ProCurve Nylon Pole Tip (1110B)
- J. RACENSTEIN Tele Pole, CLX, Hybrid, Complete, 22 ft. (155-4222)
- UNGER Pole, Telescoping, 2-Section, OptiLoc, 8', GN (UNGEZ250)
- RUBBERMAID COMMERCIAL Broom Handle, Lacquered Wood, 15/16" Dia, 60"L NL, PK 12 (RCP636100LACCT)
- Link Handles Handles, Frames and Braces