Shop All Hammer Parts
Link Handles
Brick Hammer Handle, 12", Contractor
Mfr # 65782GRA
Zoro # G5763497
original price:
$14.69
7% off
new price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Head Material American Hickory
- Type Contractor Grade
- Fits Brand Seymour, Structron
- Includes (1) Steel Wedge, (1) Wood Wedge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 65782GRA
- Zoro # G5763497
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 12 in |
For Eye Opening Length | 1 1/16 in |
For Eye Opening Width | 19/32 in |
Details
Head Material | American Hickory |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Includes | (1) Steel Wedge, (1) Wood Wedge |
Handle Material | Wood |
Impact Rated | No |
Item | Brick Hammer Handle |
Handle Attachment | Steel/Wood Wedge |
Compatible with Brand | Seymour, Structron |
For Maximum Hammer Head Weight | 2 - 4 lbs |
Grip Style | Plain |
For Eye Shape | Oval |
For Use With | Brick Hammers |
Includes Wedges | Yes |
For Maximum Head Weight | 2.5 lb |
For Minimum Head Weight | 1.5 lb |
Description
Brick Hammer Handle, Handle Material Wood, Overall Length 12 in, For Eye Shape Oval, For Eye Opening Width 19/32 in, For Eye Opening Length 1 1/16 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 2.5 lb, For Minimum Head Weight 1.5 lb, For Use With Brick Hammers, Grip Style Plain, Includes (1) Steel Wedge, (1) Wood Wedge, Includes Wedges Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE TCC9D Wire Cutter/Crimper, 10 to 22 AWG Solid Stripping, Dipped Grip Handle (58289901)
- MILWAUKEE TOOL 2-1/2" X 22" One Piece SDS-MAX Tunnel Bit (48-20-5318)
- PROTO Metric Plain Hex Key, 2.5 mm Tip Size, 6 in Long, 3 in Short (J46510)
- KLEIN TOOLS Slim-Jaw Adjustable Wrench, 8-Inch (D86936)
- LINK HANDLES Link Handle 220-19 36 In. Railroad Pick Handle (6492052)
- LINK HANDLES Socket Hoe Handle, 52", Chucked (66639)
- LINK HANDLES Axe Handle, Boys Single Bit, 28", Wax, Home (64914)
- LINK HANDLES Adze Handle, 34", Wax, Industrial (65130)
- LINK HANDLES Heavy Sledge Handle, 36", Wax, Industrial (64659GRA)
- LINK HANDLES Ball Pein Hammer Handle, 8-12 oz., 12" (65548GRA)
- LINK HANDLES Axe Handle, 1 Wood, 2 Steel Wedges (64136GRA)
- Link Handles Hand Tool Parts