Shop All Hammer Parts
Link Handles
Bent Hollowback Shovel Handle, 48"
Mfr # 66704
Zoro # G5762675
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Handle Type Bent Hollowback with Shoulder
- Head Material American Ash
- Type Industrial Grade
- Fits Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 66704
- Zoro # G5762675
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 48 in |
Details
Handle Type | Bent Hollowback with Shoulder |
Head Material | American Ash |
Type | Industrial Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Bent Hollowback Shovel Handle |
Description
Bent Hollowback Shovel Handle, Fits Brand Seymour, Structron, Type Industrial Grade, Head Material American Ash, Handle Type Bent Hollowback with Shoulder, Overall Length 48 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #57 1-3/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFP3)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1732001)
- BON TOOL Bon 21-277 Horse Shoe Shim, 1/4" Black 1000/Pkg (21-277)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWD1)
- LINK HANDLES Double Bit, Split Handle, 36", Industrial (64765)
- LINK HANDLES Wheelbarrow Handle, 60", 1-3/8" x 1-3/4" (66534GRA)
- LINK HANDLES Ball Pein Hammer Handle, 2 oz., 10" (65530GRA)
- LINK HANDLES Heavy Cotton Hoe Handle, 54", Clear (66631)
- LINK HANDLES Tamper Handle, 48", 2" Slot, Sanded (66554GRA)
- LINK HANDLES Axe Handle, Boys Single Bit, 28", Wax, Home (64914)
- VAUGHAN Sledgehammer Handle, 36 In Hickory (67363)
- Link Handles Hammer Parts