Shop All Hammer Parts
Link Handles
Bent Hollowback Shovel Handle, 30", D-Grip
Mfr # 66716
Zoro # G5762648
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 30 in
- Handle Type Bent Hollowback with Shoulder, D-Grip
- Head Material American Ash
- Type Industrial Grade
- Fits Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 66716
- Zoro # G5762648
- Country of Origin China
- Category Hammer Parts
Dimensions
Overall Length | 30 in |
Details
Handle Type | Bent Hollowback with Shoulder, D-Grip |
Head Material | American Ash |
Type | Industrial Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Material | Steel |
Item | Bent Hollowback Shovel Handle |
Description
Bent Hollowback Shovel Handle, Fits Brand Seymour, Structron, Type Industrial Grade, Material Steel, Head Material American Ash, Handle Type Bent Hollowback with Shoulder, D-Grip, Overall Length 30 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Striking Wrench, Offset, 1-7/8" (8811AW)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 9/16" (80355)
- AMERICAN HAMMER Sledge Hammer, 1/2 lb., 6 In, Alloy (AM08BZAG)
- SIMONDS Flat Bd 12 (73236000)
- LINK HANDLES Heavy Cotton Hoe Handle, No Ferrule, 54" (66646)
- LINK HANDLES Hammer Handle, 3-4 lb., 14", Sanded (65741GRA)
- LINK HANDLES Sledge Handle, 32", Wax Finish, Industrial (64537GRA)
- LINK HANDLES Sledge Handle, 36", Wax Finish, Industrial (64645GRA)
- LINK HANDLES Axe Handle, 1 Wood, 2 Steel Wedges (64136GRA)
- LINK HANDLES Hammer Handle Machinist 18In (65598)
- LINK HANDLES Long Ferrule, File Handle, 4" x 1" (64223)
- Link Handles Hand Tool Parts