Shop All Hammer Parts
Link Handles
Bent Hollowback Shovel Handle, 30", D-Grip
Mfr # 66702
Zoro # G5762681
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 30"
- Handle Type Bent Hollowback Without Shoulder, D-Grip
- Head Material American Ash
- Type Contractor Grade
- Fits Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 66702
- Zoro # G5762681
- Country of Origin China
- Category Hammer Parts
Dimensions
Overall Length | 30" |
Details
Handle Type | Bent Hollowback Without Shoulder, D-Grip |
Head Material | American Ash |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Material | Steel |
Item | Bent Hollowback Shovel Handle |
For Use With Mfr. Model Number | 49164 |
Description
Bent Hollowback Shovel Handle, For Use With Grainger Item Number 8DCF6, For Use With Mfr. Model Number 49164, Fits Brand Structron, Seymour, Type Contractor Grade, Material Steel, Head Material American Ash, Handle Type Bent Hollowback Without Shoulder, D-Grip, Overall Length 30 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Electrician Tool Kit, 14 Pieces (U68006 HOLEX1)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (301486)
- GENERAL TOOLS PUNCH CENTER SS AUTOMATIC (GN89)
- GREY PNEUMATIC SKT 3/8" DRIVE X 15/16" SEMI-DEEP - 12 P (GP1130SD)
- LINK HANDLES Fork Handle, Heavy Duty, 30", SS, D-Grip (66592)
- LINK HANDLES Double Bit, Split Handle, 36", Industrial (64765)
- LINK HANDLES Framing Hammer Handle, 18", Fire, Contractr (65905GRA)
- LINK HANDLES Wedge Handle Assort Sw-204 (64149)
- LINK HANDLES Hammer Handle Machinist 18In (65598)
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65594GRA)
- LINK HANDLES Pick Handle, 36", Wax, Home (65035)
- Link Handles Hand Tool Parts