Shop All Hammer Parts
Link Handles
Bent Hay Fork Handle, 54"
Mfr # 66566
Zoro # G5763110
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 54 in
- Handle Type Bent
- Head Material American Ash
- Type Contractor Grade
- Fits Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 66566
- Zoro # G5763110
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 54 in |
Details
Handle Type | Bent |
Head Material | American Ash |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Bent Hay Fork Handle |
Description
Bent Hay Fork Handle, Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Ash, Handle Type Bent, Overall Length 54 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03002)
- CENTURY DRILL & TOOL 13/64" Cobalt 135 Deg. Jobber Length Drill Bit (26213)
- CRAFTSMAN Sockets, 1/2" Drive Universal Joint (CMMT99294)
- K-TOOL INTERNATIONAL Open End Wrench, 9/16" x 5/8" (KTI-42318)
- LINK HANDLES Ball Pein Hammer Handle, 16-20 oz., 14" (65562GRA)
- LINK HANDLES Pick Handle, 36", Sanded, Industrial (65030)
- LINK HANDLES Heavy Cotton Hoe Handle, No Ferrule, 54" (66646)
- LINK HANDLES Adze Handle, 34", Wax, Industrial (65130)
- LINK HANDLES Axe Handle, 18", Wax, Contractor (64926)
- LINK HANDLES Hammer Handle, 3-4 lb., 14", Wax, Industrial (65742GRA)
- LINK HANDLES Sledge Hammer Handle, 12", Fire, Contractor (66004GRA)
- Link Handles Hand Tool Parts