Shop All Hammer Parts
Link Handles
Bent Barley Fork Handle, 48", Clear
Mfr # 66575
Zoro # G5763077
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Handle Type Bent
- Head Material American Ash
- Type Contractor Grade
- Fits Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 66575
- Zoro # G5763077
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 48 in |
Details
Handle Type | Bent |
Head Material | American Ash |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Bent Barley Fork Handle, Clear Finish |
Description
Bent Barley Fork Handle, Clear Finish, Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Ash, Handle Type Bent, Overall Length 48 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1114)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 7 pcs (19751)
- SUNEX $IMP SKT MAGNETIC 1/4" DR 12PC (SU1822)
- LEATHERMAN SuperTool300 MultiTool, SS, 19 Tools (831181)
- LINK HANDLES Hammer Handle, 16 in. , 20-24 Oz (65417)
- LINK HANDLES Hammer Handle, 1 Wood, 2 Steel Wedges (64128GRA)
- LINK HANDLES Extra Heavy Sledge Handle, 36", Fire (64662GRA)
- LINK HANDLES Bow Rake Handle, 60", Ash, Clear (66668)
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65592GRA)
- LINK HANDLES HANDLE HAMMR 12""ADZE EYE (65445)
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Fire, Contractr (65720GRA)
- Link Handles Hammer Parts