Shop All Hammer Parts
Link Handles
Barn Scraper Handle, 60", Clear, Contractor
Mfr # 66808
Zoro # G5762340
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Handle Type Barn
- Head Material American Ash
- Fits Brand Seymour, Structron
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 66808
- Zoro # G5762340
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 60 in |
Details
Handle Type | Barn |
Head Material | American Ash |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Barn Scraper Handle, Clear Finish |
Description
Barn Scraper Handle, Clear Finish, Fits Brand Seymour, Structron, Head Material American Ash, Handle Type Barn, Overall Length 60 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel (GN4C1000F6---21)
- FACOM Open End Wrench, Black, 34mm x 12-5/32 in (FM-45.34)
- OLSON SAW BLADE BAND 64.5X1/2"" 14T (HB71764DB)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 1-1/8" x 29"L, SDS Max (DXS5062)
- LINK HANDLES Fork Handle, Heavy Duty, 32", Steel, D-Grip (66600)
- LINK HANDLES Long Ferrule File Handle, 5-1/2"x1-7/16" (64227)
- LINK HANDLES Socket Hoe Handle, 60", Chucked (66644)
- LINK HANDLES Bow Rake Handle, 60", Ash, Clear (66668)
- LINK HANDLES Wood Wedges, PK12 (64151)
- LINK HANDLES Level Head Rake Handle, 60", Contractor (66656)
- LINK HANDLES Socket Hoe Handle, 52", Chucked (66639)
- Link Handles Hammer Parts