Shop All Hammer Parts
Link Handles
Ball Pein Hammer Handle, 8-12 oz., 12"
Mfr # 65548GRA
Zoro # G5763880
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Head Material American Hickory
- Type Contractor Grade
- Fits Brand Seymour, Structron
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 65548GRA
- Zoro # G5763880
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 12 in |
For Eye Opening Width | 7/16 in |
For Eye Opening Length | 3/4 in |
Details
Head Material | American Hickory |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Handle Material | Wood |
Impact Rated | No |
Item | Ball Pein Hammer Handle, 8-12 oz. |
Handle Attachment | Steel/Wood Wedge |
Compatible with Brand | Seymour, Structron |
For Eye Shape | Oval |
Grip Style | Plain |
For Minimum Head Weight | 8 oz |
For Use With | Ball Pein Hammers |
For Maximum Hammer Head Weight | Less than 2 lbs |
For Maximum Head Weight | 12 oz |
Description
If you need a new handle for your ball pein hammer, this Seymour Midwest Link 65548GRA Ball Pein Hammer Handle is the perfect solution. Made of American hickory, this 12" contractor grade ball pein hammer handle fits the Seymour and Structron brands. It has an overall length of 12 in. The head material is made of American hickory as well. If you want to replace your old ball pein hammer handle with a brand new one, this Seymour Midwest Link 65548GRA Ball Pein Hammer Handle will do the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 13 ft. 3 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-13' 3)
- VICTOR Easy Read Stainless Steel Ruler, Standard/Metric, 18".25 Long, Blue (EZ18SBL)
- STANLEY CLAW BAR FATMAX 12"" (FMHT55010)
- GREENLEE Greenlee® 0153-02C 7 Piece Screwdriver Set (0153-02C)
- LINK HANDLES Ball Pein Hammer Handle, 16-20 oz., 14" (65562GRA)
- LINK HANDLES Bent Hollowback Shovel Handle, 54", Clear (66700)
- LINK HANDLES HANDLE HAMMR 16""BLKSMITH (65749)
- LINK HANDLES Long Ferrule File Handle, 5-1/2"x1-7/16" (64227)
- LINK HANDLES Socket Hoe Handle, 54", Chucked (66643)
- LINK HANDLES Ball Pein Hammer Handle, 24-28 oz., 16" (65586GRA)
- OCHSENKOPF Spare Handle, Ash, 700mm (OX E-83 E-0700)
- Link Handles Hammer Parts