Shop All Hammer Parts
This Product is Discontinued
Link Handles
Ball Pein Hammer Handle, 8-12 oz., 12" (Discontinued)
Mfr # 65541GRA
Zoro # G5763917
This Product is Discontinued
Key Features
- Overall Length 12 in
- Head Material American Hickory
- Type Contractor Grade
- Fits Brand Seymour, Structron
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 65541GRA
- Zoro # G5763917
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 12 in |
For Eye Opening Length | 3/4 in |
For Eye Opening Width | 7/16 in |
Details
Head Material | American Hickory |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Handle Material | Wood |
Impact Rated | No |
Item | Ball Pein Hammer Handle, 8-12 oz. |
For Eye Shape | Oval |
Handle Attachment | Steel/Wood Wedge |
For Maximum Hammer Head Weight | Less than 2 lbs |
Compatible with Brand | Seymour, Structron |
Grip Style | Plain |
For Minimum Head Weight | 8 oz |
For Use With | Ball Pein Hammers |
For Maximum Head Weight | 12 oz |
Description
Ball Pein Hammer Handle, 8-12 oz., Handle Material Wood, Overall Length 12 in, For Eye Shape Oval, For Eye Opening Width 7/16 in, For Eye Opening Length 3/4 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 12 oz, For Minimum Head Weight 8 oz, For Use With Ball Pein Hammers, Grip Style Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.