Shop All Hammer Parts
Link Handles
Ball Pein Hammer Handle, 24-28 oz., 16"
Mfr # 65586GRA
Zoro # G5763786
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Head Material American Hickory
- Type Contractor Grade
- Fits Brand Seymour, Structron
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 65586GRA
- Zoro # G5763786
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 16 in |
For Eye Opening Width | 19/32 in |
For Eye Opening Length | 1 1/16 in |
Details
Head Material | American Hickory |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Handle Material | Wood |
Impact Rated | No |
Item | Ball Pein Hammer Handle, 24-28 oz. |
Grip Style | Plain |
For Eye Shape | Oval |
For Maximum Hammer Head Weight | Less than 2 lbs |
For Minimum Head Weight | 24 oz |
Compatible with Brand | Seymour, Structron |
For Maximum Head Weight | 28 oz |
For Use With | Ball Pein Hammers |
Handle Attachment | Steel/Wood Wedge |
Description
Ball Pein Hammer Handle, 24-28 oz., Handle Material Wood, Overall Length 16 in, For Eye Shape Oval, For Eye Opening Width 19/32 in, For Eye Opening Length 1 1/16 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 28 oz, For Minimum Head Weight 24 oz, For Use With Ball Pein Hammers, Grip Style Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Drill Chuck, Steel, Size 1/4" (79675)
- EKLIND Metric Plain Ball Hex Key, 19 mm Tip Size, 10 27/32 in Long, 2 45/64 in Short (18638)
- DRILL AMERICA 9/32" HSS Polished Jobber Length Drill Bit, Shank Type: Round (DWDP9/32)
- HUSQVARNA Diamond Saw Blade, 9"dia., Wet Cutting, PK2 (597807901)
- LINK HANDLES Claw Hammer Handle, 20-22-24 oz., 16" (65417)
- LINK HANDLES Closed Back Shovel Handle, 46.5", Shoulder (66728)
- LINK HANDLES Wedge, Steel, 5/16" x 13/16" (64144)
- LINK HANDLES Axe Handle, Fiberglass with Epoxy, 34" (64749)
- LINK HANDLES Sledge Hammer Handle, 12", Fire, Contractor (66004GRA)
- LINK HANDLES Miners Axe Handle, 27", Fire, Contractor (64939)
- OCHSENKOPF Spare Handle, Ash, 850mm (OX E-86 E-0850)
- Link Handles Hammer Parts