Shop All Hammer Parts
Link Handles
Ball Pein Hammer Handle, 24-28 oz., 16"
Mfr # 65581GRA
Zoro # G5763801
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Head Material American Hickory
- Type Homeowner Grade
- Fits Brand Seymour, Structron
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 65581GRA
- Zoro # G5763801
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 16 in |
For Eye Opening Width | 19/32 in |
For Eye Opening Length | 1 1/16 in |
Details
Head Material | American Hickory |
Type | Homeowner Grade |
Fits Brand | Seymour, Structron |
Handle Material | Wood |
Impact Rated | No |
Item | Ball Pein Hammer Handle, 24-28 oz. |
Grip Style | Plain |
Handle Attachment | Steel/Wood Wedge |
For Use With | Ball Pein Hammers |
For Maximum Hammer Head Weight | Less than 2 lbs |
For Minimum Head Weight | 24 oz |
For Maximum Head Weight | 28 oz |
Compatible with Brand | Seymour, Structron |
For Eye Shape | Oval |
Description
If you need a hammer handle, the Seymour Midwest Link 65581GRA Ball Pein Hammer Handle is the tool to have on hand. The 16" overall length makes this ball pein hammer handle ideal for most homeowners. Made of American hickory, it has a 24-28 oz. head weight and is designed for homeowner use only. This ball pein hammer handle fits brands such as Seymour and Structron. The Seymour Midwest Link 65581GRA Ball Pein Hammer Handle is an excellent choice if you are looking for a lightweight tool that will get the job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Protractor, Plastic, Lined3-1/2in, Trnsprnt (3751)
- GWS TOOL GROUP 319605 Chamfer Cutter (319605)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (36A286)
- OSG End Mill, Cobalt, 1/8, 2 FL, SGL Sq End, CC (5200100)
- LINK HANDLES Sledge Handle, 32", Wax Finish, Industrial (64537GRA)
- LINK HANDLES Tamper Handle, 42", Sanded, Contractor (66549GRA)
- LINK HANDLES Sledge Handle, 32", Fire Finish, Contractor (64542)
- LINK HANDLES Hammer Handle Machinist 18In (65598)
- LINK HANDLES Heavy Cotton Hoe Handle, No Ferrule, 54" (66646)
- LINK HANDLES Rake Handle, 60", 15/16", Tapered, 5/8" (66464GRA)
- OCHSENKOPF Spare Handle Hickory ROTBAND-PLUS, 500mm (OX E-644 H-1250)
- Link Handles Hammer Parts