Shop All Hammer Parts
Link Handles
Ball Pein Hammer Handle, 2 oz., 10"
Mfr # 65530GRA
Zoro # G5763941
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Head Material American Hickory
- Type Contractor Grade
- Fits Brand Seymour, Structron
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 65530GRA
- Zoro # G5763941
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 10 in |
For Eye Opening Width | 1/4 in |
For Eye Opening Length | 7/16 in |
Details
Head Material | American Hickory |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Handle Material | Wood |
Impact Rated | No |
Item | Ball Pein Hammer Handle, 2 oz. |
For Maximum Head Weight | 2 oz |
For Use With | Ball Pein Hammers |
Grip Style | Plain |
For Minimum Head Weight | 2 oz |
Compatible with Brand | Seymour, Structron |
For Eye Shape | Oval |
Handle Attachment | Steel/Wood Wedge |
For Maximum Hammer Head Weight | Less than 2 lbs |
Description
Ball Pein Hammer Handle, 2 oz., Handle Material Wood, Overall Length 10 in, For Eye Shape Oval, For Eye Opening Width 1/4 in, For Eye Opening Length 7/16 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 2 oz, For Minimum Head Weight 2 oz, For Use With Ball Pein Hammers, Grip Style Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS JKT 65-J1 High Torque / High Precision Keyless 6.5mm Chuck (31122D)
- DRILL AMERICA 1-3/8" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-3/8)
- BESSEY Trigger Clamp, Plastic Handle and 2 3/8 in Throat Depth (EHKM06)
- OSG Spiral Point Tap, Plug, 3 (2831608)
- LINK HANDLES HANDLE HAMMR 12""ADZE EYE (65445)
- LINK HANDLES Ditch Bank Blade Handle, 40", 4-Hole (65220)
- LINK HANDLES Garden Pick Handle, 36", Fiberglass (65057)
- LINK HANDLES Extra Heavy Sledge Handle, 36", Fire (64662GRA)
- LINK HANDLES Closed Back Shovel Handle, 44-1/2" (66798)
- LINK HANDLES Ball Pein Hammer Handle, 24-28 oz., 16" (65578GRA)
- LEATHERMAN Eod Black, Multi-Tool Punch (930362)
- Link Handles Hand Tool Parts