Shop All Hammer Parts
Link Handles
Ball Pein Hammer Handle, 16-20 oz., 14"
Mfr # 65559GRA
Zoro # G5763871
original price:
$16.65
9% off
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Head Material American Hickory
- Type Industrial Use
- Fits Brand Seymour, Structron
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Link Handles
- MFR # 65559GRA
- Zoro # G5763871
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 14 in |
For Eye Opening Length | 29/32 in |
For Eye Opening Width | 17/32 in |
Details
Head Material | American Hickory |
Type | Industrial Use |
Fits Brand | Seymour, Structron |
Handle Material | Wood |
Impact Rated | No |
Item | Ball Pein Hammer Handle, 16-20 oz. |
For Minimum Head Weight | 16 oz |
For Maximum Head Weight | 20 oz |
Handle Attachment | Steel/Wood Wedge |
Compatible with Brand | Seymour, Structron |
For Maximum Hammer Head Weight | Less than 2 lbs |
For Eye Shape | Oval |
Grip Style | Plain |
For Use With | Ball Pein Hammers |
Description
Ball Pein Hammer Handle, 16-20 oz., Handle Material Wood, Overall Length 14 in, For Eye Shape Oval, For Eye Opening Width 17/32 in, For Eye Opening Length 29/32 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 20 oz, For Minimum Head Weight 16 oz, For Use With Ball Pein Hammers, Grip Style Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Universal Bevel Protractor, 6 In (187-904-10)
- LYNDEX-NIKKEN Collet, 5C, 10mm (520-010)
- ARROW FASTENER 's Revolving Hole Punch (GRHP)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 4, D= M10, D1= 40 mm, Electropolished (K0250.410)
- LINK HANDLES Wheelbarrow Handle, 60", 1-3/8" x 1-3/4" (66534GRA)
- LINK HANDLES Spading Fork Handle, Bent, 54", Clear (66806)
- LINK HANDLES Tamper Handle, 42", Sanded, Contractor (66549GRA)
- LINK HANDLES Posthole Digger Handle, 96", Contractor (66763)
- LINK HANDLES Handle Hatchet 13 Inch (65289)
- LINK HANDLES Closed Back Shovel Handle, 44-1/2" (66798)
- LINK HANDLES Rake Handle, 54", 15/16", Tapered, 5/8" (66491GRA)
- Link Handles Hand Tool Parts