Shop All Hammer Parts
Link Handles
Axe Handle, Fiberglass with Epoxy, 34"
Mfr # 64749
Zoro # G5764976
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 34 in
- Handle Type Double Bit
- Head Material Fiberglass
- Fits Brand Seymour, Structron
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 64749
- Zoro # G5764976
- Country of Origin China
- Category Hammer Parts
Dimensions
Overall Length | 34 in |
Details
Handle Type | Double Bit |
Head Material | Fiberglass |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Axe Handle, Epoxy |
Description
Axe Handle, Epoxy, Fits Brand Seymour, Structron, Head Material Fiberglass, Handle Type Double Bit, Overall Length 34 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2 5/16-18X40, Plastic Orange RAL 2004, Comp: Stainless Steel (K0270.2A32X40)
- CMT Dowel Drill, Left, 5mm dia., M10, 43mm Cut L (346.050.12)
- SUPERCUT 67.5 L, 0.125 W, 0.025 Thick, Carbon Steel (434040)
- BONDHUS 20599 0.050-3/8-Inch And 1.5-10Mm Stubby Ball End Hex Key Double Pack (20599)
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Wax, Industrial (65711GRA)
- LINK HANDLES Long Ferrule, File Handle, 5" x 1-5/16" (64225)
- LINK HANDLES Posthole Digger Handle, 48", Industrial (66744)
- LINK HANDLES Wheelbarrow Wedge, 24", Clear (66539GRA)
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Sanded, Indust (65710)
- LINK HANDLES Ditch Bank Blade Handle, 40", 4-Hole (65220)
- LINK HANDLES Closed Block Shovel Handle, 25.5" (66675GRA)
- Link Handles Hand Tool Parts