Shop All Hammer Parts
Link Handles
Axe Handle, Boys Single Bit, 28", Wax, Home
Mfr # 64914
Zoro # G5764809
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 28 in
- Handle Type Boys Single Bit
- Head Material American Hickory
- Type Homeowner Grade
- Fits Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 64914
- Zoro # G5764809
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 28 in |
Details
Handle Type | Boys Single Bit |
Head Material | American Hickory |
Type | Homeowner Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Axe Handle, Boys Single Bit, Wax Finish |
Description
Axe Handle, Boys Single Bit, Wax Finish, Fits Brand Seymour, Structron, Type Homeowner Grade, Head Material American Hickory, Handle Type Boys Single Bit, Overall Length 28 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Oscillating Tool Kit, 120 V AC, Corded, 3.2 Degrees Oscillation Angle, Multi-Max Series (MM35-01)
- DREMEL SS Brush, 3/4in. dia., 1-3/4in. L, PK2 (530-02)
- XTREME BLU-MOL 1" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5197B)
- OSG Thread Forming Tap, M8-1.00, Plug, V, 0 Flutes (1635080148)
- LINK HANDLES Socket Hoe Handle, 60", Chucked (66644)
- LINK HANDLES Tamper Handle, 42", 2" Slot, Sanded (66555)
- LINK HANDLES Framing Hammer Handle, 18", Fire, Contractr (65905GRA)
- LINK HANDLES Handle Hammer Wood 18 Inch (65293)
- LINK HANDLES Wedge Handle Assort Sw-204 (64149)
- LINK HANDLES Dig-Ezy Handle, 54", Clear (66689)
- LINK HANDLES Rake Handle, 60", 15/16", Tapered, 5/8" (66464GRA)
- Link Handles Hand Tool Parts